Check Availability
  • RUBBERMAID 

    Side Gate Synthetic String Wet Mop Head, Blue

  • Item # 5MU64
  • Mfr. Model # FGD25106BL00
  • (1)
Side Gate Synthetic String Wet Mop Head, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubbermaid Commercial Super Stitch® wet mop outperforms and outlasts premium cut-end mops 2 to 1. Balanced blend of cotton and synthetic yarns adds absorbency and strength to this mop. Looped ends and yarn tailband mop for greater floor coverage. Handle sold separately.
Show More Close
 

Technical Specifications

Item # 5MU64
Mfr. Model # FGD25106BL00
UNSPSC #47131619
Catalog Page 1530
Shipping Weight 1.0 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable Yes
Mop Head Color Blue
Dry Weight 16 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 5"
Ply 4
Series Super Stitch(R)
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In