Check Availability
  • RUBBERMAID 

    Side Gate Synthetic String Wet Mop Head, Green

  • Item # 5MU59
  • Mfr. Model # FGC15206GR00
  • (1)
Side Gate Synthetic String Wet Mop Head, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Swinger Loop® Wet Mop features a blend of post-industrial cotton and synthetic fibers that provides higher absorbency than cotton mops. The looped ends and woven tailband reduce tangling and fraying for better performance. The PVC-coated mesh headband resists moisture retention and chemicals.
Show More Close
 

Technical Specifications

Item # 5MU59
Mfr. Model # FGC15206GR00
UNSPSC #47131619
Catalog Page 1529
Shipping Weight 0.99 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable Yes
Mop Head Color Green
Dry Weight 22 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 5"
Ply 4
Series Swinger Loop(R)
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms