Check Availability
  • RUBBERMAID 

    Side Gate Synthetic String Wet Mop Head, Blue

  • Item # 5M930
  • Mfr. Model # FGA15206BL00
  • (1)
Side Gate Synthetic String Wet Mop Head, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubbermaid Commercial Web Foot® wet mop is a leader in launderable wet mops. The floor mop features antimicrobial product protection to inhibit the growth of bacteria that causes odors and stains. A balanced blend of cotton and synthetic fibers delivers up to 5 times the absorbency of cotton mops. Looped-end, open-twist yarn reduces linting. The tailband allows the mop to cover more floor area per stroke, saving time and money.
Show More Close
 

Technical Specifications

Item # 5M930
Mfr. Model # FGA15206BL00
UNSPSC #47131619
Catalog Page 1529
Shipping Weight 1.1 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable Yes
Mop Head Color Blue
Dry Weight 16 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 5"
Ply 4
Series Web Foot(R)
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms