Check Availability
  • RUBBERMAID 

    Side Gate Synthetic String Wet Mop Head, Orange

  • Item # 3U677
  • Mfr. Model # FGA25206OR00
Side Gate Synthetic String Wet Mop Head, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for commercial and industrial applications, the Rubbermaid Commercial Web Foot® Shrinkless® Wet Mop is designed with a prelaundered, colorfast four-ply yarn. The blend of post-industrial cotton and synthetic fibers will not shrink or fade with repeated launderings. Antimicrobial fibers woven into the yarn inhibit the growth of bacteria that cause odors and stains. The looped ends and woven tailband reduce tangling and fraying for better performance and longer product life. Allowing use with clamp-style mop handles (sold separately), the PVC-coated mesh headband resists moisture retention and chemicals.
Show More Close
 

Technical Specifications

Item # 3U677
Mfr. Model # FGA25206OR00
UNSPSC #47131619
Catalog Page 1529
Shipping Weight 1.0 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable Yes
Mop Head Color Orange
Dry Weight 22 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 5"
Ply 4
Series Web Foot(R)
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms