Check Availability
  • RUBBERMAID 

    Side Gate Synthetic String Wet Mop Head, Green

  • Item # 3U675
  • Mfr. Model # FGA25206GR00
Side Gate Synthetic String Wet Mop Head, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Web Foot® Shrinkless® wet mop is the ultimate, launderable wet mop. Mop head contains a blend of prelaundered, 4-ply cotton and synthetic fibers. Fibers will not shrink or fade with repeated launderings. Antimicrobial fibers woven into the yarn inhibit the growth of bacteria that cause odors and stains. Looped ends and a woven tailband reduce tangling and fraying for better performance and longer product life. 5" headband for use with clamp-style mop handles (sold separately). Suitable for use in commercial and industrial applications.
Show More Close
 

Technical Specifications

Item # 3U675
Mfr. Model # FGA25206GR00
UNSPSC #47131619
Catalog Page 1530
Shipping Weight 1.0 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable Yes
Mop Head Color Green
Dry Weight 22 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 5"
Ply 4
Series Web Foot(R)
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In