Check Availability
  • RUBBERMAID 

    Side Gate Synthetic String Wet Mop Head, Green

  • Item # 3HKD9
  • Mfr. Model # FGA85206GR00
Side Gate Synthetic String Wet Mop Head, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubbermaid mop is constructed with continuous filament microfiber yarn for double the cleaning power and durability of standard mops. Improved headband and tailband construction allow mop to withstand over 100 launderings. Shrinkless mop contains up to 28% postconsumer recycled PET plastics and up to 21% post-industrial cotton.
Show More Close
 

Technical Specifications

Item # 3HKD9
Mfr. Model # FGA85206GR00
UNSPSC #47131618
Shipping Weight 0.8 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable Yes
Mop Head Color Green
Dry Weight 22 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 5"
Ply 4
Series Web Foot(R)
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In