Check Availability
  • RUBBERMAID 

    Side Gate Synthetic String Wet Mop Head, Green

  • Item # 3HKD8
  • Mfr. Model # FGA81306GR00
Side Gate Synthetic String Wet Mop Head, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Web Foot® String Mop features continuous filament bi-component microfiber that cleans 48% faster than cotton. It contains up to 28% PET plastic and up to 21% postindustrial cotton, making it ideal for commercial use.
Show More Close
 

Technical Specifications

Item # 3HKD8
Mfr. Model # FGA81306GR00
UNSPSC #47131618
Shipping Weight 0.94 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable Yes
Mop Head Color Green
Dry Weight 28 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
Series Web Foot(R)
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In