Check Availability
  • RUBBERMAID 

    Side Gate Synthetic String Wet Mop Head, Red

  • Item # 38UK09
  • Mfr. Model # 1924816
Side Gate Synthetic String Wet Mop Head, Red String Wet Mop,22 oz.Synthetic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubbermaid® microfiber mop is made up of a combination of monofilaments and a unique Maximizer blend to provide a highly absorbent mop for improved cleaning performance. Highly durable mop can withstand up to 100 commercial laundry cycles.

• Minimum 43% post-consumer recycled content
• Handle sold separately
Show More Close
 

Technical Specifications

Item # 38UK09
Mfr. Model # 1924816
UNSPSC #47131618
Catalog Page 1531
Shipping Weight 0.9 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable Yes
Mop Head Color Red
Dry Weight 22 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
Series Maximizer
For Use With Wet Mop Handle
Includes One Mop Head
Item Wet Mop
Green Environmental Attribute Minimum 43% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms