Check Availability
  • RUBBERMAID 

    Side Gate Synthetic String Wet Mop Head, Orange

  • Item # 22C580
  • Mfr. Model # FGC21306OR00
Side Gate Synthetic String Wet Mop Head, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubbermaid Commercial Swinger Loop® wet mop is a looped-end, tail banded mop for greater floor coverage. Mop is a 4-ply, balanced blend of cotton and synthetic yarn for absorbency and strength. 1" headband for use with clamp style mop handles (sold separately). Launderable, stands up to more launderings than cotton mops.
Show More Close
 

Technical Specifications

Item # 22C580
Mfr. Model # FGC21306OR00
UNSPSC #47131618
Shipping Weight 10.8 lbs
Country of Origin Not Available *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable Yes
Mop Head Color Orange
Dry Weight 28 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
For Use With Mfr. No. H146-00
Includes Mop
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms