Check Availability
  • RUBBERMAID 

    Side Gate Synthetic String Wet Mop Head, White

  • Item # 15F237
  • Mfr. Model # FGF51800WH00
Side Gate Synthetic String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial wet mop is an economical, cut-end floor mop ideal for general-purpose cleaning. Its 8-ply cotton/rayon/synthetic blend fibers make cleaning a breeze. 1" headband.
Show More Close
 

Technical Specifications

Item # 15F237
Mfr. Model # FGF51800WH00
UNSPSC #47131618
Catalog Page 1529
Shipping Weight 19.45 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable No
Mop Head Color White
Dry Weight 28 oz.
Mop Connection Type Side Gate
Mop End Type Cut
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
Series Dura Pro
For Use With Rubbermaid Commercial Products Mop Handles
Includes Mop
Item Wet Mop
Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms