Check Availability
  • RUBBERMAID 

    Side Gate Synthetic String Wet Mop Head, Blue

  • Item # 15F229
  • Mfr. Model # FGF51700BL00
Side Gate Synthetic String Wet Mop Head, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Cut End Mop is constructed of four-ply cotton/rayon/synthetic yarn blend, offering greater absorbency than cotton floor mops. Synthetic floor mop fibers withstand laundering better and dry faster, inhibiting bacteria growth.
Show More Close
 

Technical Specifications

Item # 15F229
Mfr. Model # FGF51700BL00
UNSPSC #47131618
Catalog Page 1529
Shipping Weight 16.45 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Synthetic
Launderable No
Mop Head Color Blue
Dry Weight 18 oz.
Mop Connection Type Side Gate
Mop End Type Cut
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
Series Dura Pro
For Use With Rubbermaid Commercial Products Mop Handles
Includes Mop
Item Wet Mop
Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms