Check Availability
  • RUBBERMAID 

    Side Gate Rayon String Wet Mop Head, White

  • Item # 5W648
  • Mfr. Model # FGC15306WH00
Side Gate Rayon String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubbermaid Commercial Swinger Loop® wet mop is a looped-end, tail banded mop for greater floor coverage. Mop is a 4-ply, balanced blend of cotton and synthetic yarn for absorbency and strength. For use with clamp style mop handles (sold separately). Launderable.
Show More Close
 

Technical Specifications

Item # 5W648
Mfr. Model # FGC15306WH00
UNSPSC #47131619
Catalog Page 1529
Shipping Weight 1.39 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Rayon
Launderable Yes
Mop Head Color White
Dry Weight 20 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 5"
Ply 4
Series Swinger Loop(R)
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms