Check Availability
  • RUBBERMAID 

    Side Gate Rayon String Wet Mop Head, White

  • Item # 1RF62
  • Mfr. Model # FGT30100WH00
Side Gate Rayon String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid clean room floor mop is a looped-end, tailbanded mop for greater floor coverage with each stroke. For use in Class 10,000 and higher industrial applications such as paint booths, pharmaceutical labs, etc. Made from a woven, rayon/polyester blend that will not fray or lint. Preshrunk and launderable for long product life. 5" headband. Handle sold separately.
Show More Close
 

Technical Specifications

Item # 1RF62
Mfr. Model # FGT30100WH00
UNSPSC #47131619
Catalog Page 1530
Shipping Weight 1.4 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Rayon
Launderable Yes
Mop Head Color White
Dry Weight 24 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 5"
Ply 1
Series Clean Room
Features Non-Linting, Non-Fraying Mop For Use In Cleanrooms. Designed For Use In Class 10,000 And Higher Industrial Applications.
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms