Check Availability
  • RUBBERMAID 

    Side Gate Rayon String Wet Mop Head, White

  • Item # 15A642
  • Mfr. Model # FGV41600WH00
  • (1)
Side Gate Rayon String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial cut-end wet mop head is for general-purpose cleaning for floor finish applications. Made of economical rayon fibers with a 1" headband, this floor mop is designed for use with a side-gate style mop handle. Recommended for use in industrial or commercial settings.
Show More Close
 

Technical Specifications

Item # 15A642
Mfr. Model # FGV41600WH00
UNSPSC #47131618
Shipping Weight 8.85 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Rayon
Launderable No
Mop Head Color White
Dry Weight 16 oz.
Mop Connection Type Side Gate
Mop End Type Cut
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
For Use With Rubbermaid Commercial Products Mop Handles
Includes Mop
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms