Check Availability
  • RUBBERMAID 

    Side Gate Rayon String Wet Mop Head, White

  • Item # 14U225
  • Mfr. Model # FGE43600WH00
Side Gate Rayon String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial looped-end wet mop is ideal for floor finish application. Mop head features a universal headband that works with both clamp-style and side-loading handles. The mop head's rayon/polyester/acrylic blend holds up to 16 oz. of liquid and provide san even layer of chemicals to any floor.
Show More Close
 

Technical Specifications

Item # 14U225
Mfr. Model # FGE43600WH00
UNSPSC #47131619
Shipping Weight 13.36 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Rayon
Launderable No
Mop Head Color White
Dry Weight 16 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
Series Universal Headband
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms