Check Availability
  • RUBBERMAID 

    Side Gate Rayon String Wet Mop Head, White

  • Item # 14H524
  • Mfr. Model # FGB12300WH00
Side Gate Rayon String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial cut-end wet mop head is an economical mop head for general, all-purpose cleaning. This synthetic mop features a 1" headband and holds up to 24 oz. of liquid.
Show More Close
 

Technical Specifications

Item # 14H524
Mfr. Model # FGB12300WH00
UNSPSC #47131619
Shipping Weight 12.85 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Rayon
Launderable No
Mop Head Color White
Dry Weight 20 oz.
Mop Connection Type Side Gate
Mop End Type Cut
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
For Use With Rubbermaid Commercial Products Mop Handles
Includes Mop
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms