Check Availability
  • RUBBERMAID 

    Side Gate Nylon String Wet Mop Head, White

  • Item # 1RF59
  • Mfr. Model # FGT20006WH00
Side Gate Nylon String Wet Mop Head, White String Wet Mop,20 oz.,Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial nylon finish mop head has a nonlinting, continuous filament yarn that leaves an even, glossy, long-lasting finish every time. Looped-end yarn construction holds finish, but releases it evenly and efficiently. This mop head with 1" headband applies finish up to 30% faster than other finish floor mops.
Show More Close
 

Technical Specifications

Item # 1RF59
Mfr. Model # FGT20006WH00
UNSPSC #47131619
Catalog Page 1530
Shipping Weight 0.91 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Nylon
Launderable Yes
Mop Head Color White
Dry Weight 20 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 2
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms