Check Availability
  • RUBBERMAID 

    Side Gate Cotton, Synthetic String Wet Mop Head, White

  • Item # 9W447
  • Mfr. Model # FGD21206WH00
Side Gate Cotton, Synthetic String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for commercial and industrial applications, the Rubbermaid Commercial Super Stitch® Mop has a blend of post-industrial four-ply cotton and synthetic fibers for superior absorbency and durability. The looped ends and yarn tailband reduce tangling and fraying for better performance. The moisture-resistant synthetic mesh headband allows use with side gate style mop handles, available separately.
Show More Close
 

Technical Specifications

Item # 9W447
Mfr. Model # FGD21206WH00
UNSPSC #47131619
Shipping Weight 0.9 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton, Synthetic
Launderable Yes
Mop Head Color White
Dry Weight 16 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
Series Super Stitch(R)
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
* This product's country of origin is subject to change

Welcome Sign In