Check Availability
  • RUBBERMAID 

    Side Gate Cotton String Wet Mop Head, White

  • Item # 9DJF8
  • Mfr. Model # FGV11800WH00
  • (2)
Side Gate Cotton String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial economy cut-end mop is perfect for general-purpose cleaning. The floor mop is made from cotton and features a 1" headband. Mop handle sold separately.
Show More Close
 

Technical Specifications

Item # 9DJF8
Mfr. Model # FGV11800WH00
UNSPSC #47131619
Shipping Weight 1.1 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable No
Mop Head Color White
Dry Weight 20 oz.
Mop Connection Type Side Gate
Mop End Type Cut
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms