Check Availability
  • RUBBERMAID 

    Side Gate Cotton String Wet Mop Head, White

  • Item # 5MU72
  • Mfr. Model # FGA15106WH00
  • (1)
Side Gate Cotton String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Web Foot® wet mop is a leader in launderable wet mops. Mop head contains a blend of prelaundered, 4-ply cotton and synthetic fibers. Antimicrobial fibers woven into the yarn inhibit the growth of bacteria that cause odors and stains. Looped ends and a woven tailband reduce linting, tangling, and fraying for better performance and longer product life. 5" headband for use with clamp-style mop handles (sold separately).
Show More Close
 

Technical Specifications

Item # 5MU72
Mfr. Model # FGA15106WH00
UNSPSC #47131619
Catalog Page 1530
Shipping Weight 0.75 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable Yes
Mop Head Color White
Dry Weight 16 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 5"
Ply 4
Series Web Foot(R)
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In