Check Availability
  • RUBBERMAID 

    Side Gate Cotton String Wet Mop Head, White

  • Item # 5M918
  • Mfr. Model # FGA11206WH00
  • (1)
Side Gate Cotton String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Web Foot® wet mop is a leader among launderable wet mops. Mop contains antimicrobial protection to help inhibit the growth of bacteria that cause odors and stains. A balanced blend of cotton and synthetic fibers delivers up to 5 times the absorbency of cotton mops. Open-twist yarn reduces linting and prolongs mop lifespan. Stitched tailband. Handle sold separately.
Show More Close
 

Technical Specifications

Item # 5M918
Mfr. Model # FGA11206WH00
UNSPSC #47131619
Catalog Page 1530
Shipping Weight 1.05 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable Yes
Mop Head Color White
Dry Weight 16 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
Series Web Foot(R)
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In