Check Availability
  • RUBBERMAID 

    Side Gate Cotton String Wet Mop Head, White

  • Item # 5M913
  • Mfr. Model # FGA11106WH00
  • (1)
Side Gate Cotton String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Web Foot® wet mop head is designed to pick up spills. Constructed of a cotton/synthetic blend, this mop head is reusable. Looped-end, open-twist yarn reduces linting. Designed for use with a clamp-style mop handle (sold separately).
Show More Close
 

Technical Specifications

Item # 5M913
Mfr. Model # FGA11106WH00
UNSPSC #47131619
Catalog Page 1530
Shipping Weight 0.8 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable Yes
Mop Head Color White
Dry Weight 16 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
Series Web Foot(R)
For Use With Rubbermaid Commercial Products Mop Handles
Item Wet Mop
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In