Check Availability
  • RUBBERMAID 

    Side Gate Cotton String Wet Mop Head, White

  • Item # 38UK03
  • Mfr. Model # 1924810
Side Gate Cotton String Wet Mop Head, White String Wet Mop,22 oz., Cotton
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubbermaid® microfiber mop is made up of a combination of monofilaments and a unique Maximizer blend to provide a highly absorbent mop for improved cleaning performance. Highly durable mop can withstand up to 100 commercial laundry cycles.

• Minimum 43% post-consumer recycled content
• Handle sold separately
Show More Close
 

Technical Specifications

Item # 38UK03
Mfr. Model # 1924810
UNSPSC #47131618
Catalog Page 1532
Shipping Weight 0.85 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable Yes
Mop Head Color White
Dry Weight 22 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
Series Maximizer
For Use With Wet Mop Handle
Includes One Mop Head
Item Wet Mop
Green Environmental Attribute Product Contains a Minimum of 40% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In