Check Availability
  • RUBBERMAID 

    Side Gate Cotton String Wet Mop Head, White

  • Item # 38UJ83
  • Mfr. Model # 1924781
Side Gate Cotton String Wet Mop Head, White String Wet Mop,16 oz., Cotton
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubbermaid® Maximizer Mop with cotton/synthetic blend absorbs up to 3 times as much fluids than standard cotton mops. Mop spreads providing 30% more floor coverage with 25% less weight. Universal headband works with industry standard mop handles. Up to 50 launderings. Features side-gate connection type and clamp style.
Show More Close
 

Technical Specifications

Item # 38UJ83
Mfr. Model # 1924781
UNSPSC #47131618
Catalog Page 1529
Shipping Weight 0.89 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable Yes
Mop Head Color White
Dry Weight 16 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
Series Maximizer
For Use With Wet Mop Handle
Includes One Mop Head
Item Wet Mop
Green Environmental Attribute Minimum 75% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms