Check Availability
  • RUBBERMAID 

    Side Gate Cotton String Wet Mop Head, White

  • Item # 15A688
  • Mfr. Model # FGF21800WH00
  • (1)
Side Gate Cotton String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial premium cut-end wet mop is designed for general-purpose cleaning. Constructed from 8-ply cotton strands and designed for use with clamp-end floor mop handles. 18"L strands pick up more dirt and water for more economical cleaning.
Show More Close
 

Technical Specifications

Item # 15A688
Mfr. Model # FGF21800WH00
UNSPSC #47131618
Shipping Weight 18.92 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable No
Mop Head Color White
Dry Weight 20 oz.
Mop Connection Type Side Gate
Mop End Type Cut
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 8
Series Dura Pro
For Use With Rubbermaid Commercial Products Mop Handles
Includes Mop
Item Wet Mop
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms