Check Availability
  • RUBBERMAID 

    Side Gate Cotton String Wet Mop Head, White

  • Item # 14J840
  • Mfr. Model # FGD11106WH00
  • (1)
Side Gate Cotton String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Super Stitch Wet Mop features four-ply, looped-end yarn construction for improved coverage with each stroke.
Show More Close
 

Technical Specifications

Item # 14J840
Mfr. Model # FGD11106WH00
UNSPSC #47131618
Shipping Weight 3.75 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable Yes
Mop Head Color White
Dry Weight 16 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
Series Super Stitch(R)
For Use With Rubbermaid Commercial Products Mop Handles
Includes Mop
Item Wet Mop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms