Check Availability
  • RUBBERMAID 

    Side Gate Cotton String Wet Mop Head, White

  • Item # 14J838
  • Mfr. Model # FGD11206WH00
  • (1)
Side Gate Cotton String Wet Mop Head, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubbermaid Commercial Super Stitch® looped-end wet mop is an economical, general-purpose floor mop. This 4-ply cotton wet mop with yarn tailband offers greater coverage with each stroke.
Show More Close
 

Technical Specifications

Item # 14J838
Mfr. Model # FGD11206WH00
UNSPSC #47131618
Shipping Weight 5.4 lbs
Country of Origin USA *
Floor Tool Type Wet Mop Head
Mop Style String
Mop Head Material Cotton
Launderable Yes
Mop Head Color White
Dry Weight 16 oz.
Mop Connection Type Side Gate
Mop End Type Loop
Handle Included No
Color Coding System Yes
Headband Size 1"
Ply 4
Series Super Stitch(R)
For Use With Rubbermaid Commercial Products Mop Handles
Includes Mop
Item Wet Mop
* This product's country of origin is subject to change

Welcome Sign In