Check Availability
  • Dusters
  • RUBBERMAID 

    Replacement Sleeve, Microfiber

  • Item # 3HKC4
  • Mfr. Model # FGQ85300WH00
Replacement Sleeve, Microfiber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial HYGENâ„¢ replacement duster sleeve for the flexible dusting wand easily traps dust, hair, and larger particles to clean vents, furniture, bed covers, uniquely shaped fixtures, and more. This microfiber duster blends and conforms to irregular shapes to allow users to clean crown molding, tops of cabinets, and other areas. Fits No. 3HKC4, sold separately.
Show More Close
 

Technical Specifications

Item # 3HKC4
Mfr. Model # FGQ85300WH00
UNSPSC #47131617
Catalog Page 1538
Shipping Weight 0.33 lbs
Country of Origin Indonesia *
Item Replacement Sleeve
Material Microfiber
Color White
Length 20"
Width 3-3/16"
For Use With Mfr. Model No. 1863882, 1863883, FGQ85200WH00
Color Coding System No
Disposable No
Series Hygen(TM)
Features High Pile Sleeve For Q850 Flexi Wand, Use Damp Or Dry, Excellent For Dust, Hair And Larger Debris
* This product's country of origin is subject to change

Welcome Sign In