Check Availability
  • RUBBERMAID 

    Red Vinyl Recycling Cart Bag, 1 EA

  • Item # 49DR33
  • Mfr. Model # 1966882
Red Vinyl Recycling Cart Bag, 1 EA Recycling Cart Bag,Vinyl,34 gal.,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for secure attachment to a janitorial or housekeeping cart, this high-capacity, watertight bag keeps recyclable items organized for easy disposal.
Show More Close
 

Technical Specifications

Item # 49DR33
Mfr. Model # 1966882
UNSPSC #24111506
Shipping Weight 2.23 lbs
Country of Origin Vietnam *
Cart Product Grouping Cart Accessory
Color Red
Material Vinyl
For Use With Mfr. No. FG617388BLA, FG617388BLUE, FG9T7200BLA, FG9T7300BLA, FG9T7400BLA, FG9T7500BLA, FG9T9200BLA
Overall Length 17-1/2"
Overall Height 33"
Overall Width 10-1/2"
Item Recycling Cart Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In