Check Availability
  • RUBBERMAID 

    Ranger® 65 gal. Square Canopy Top Utility Trash Can, 49-1/4"H, Black

  • Item # 2FTF5
  • Mfr. Model # FG917600BLA
Ranger® 65 gal. Square Canopy Top Utility Trash Can, 49-1/4"H, Black Trash Can,65 gal.,Black,Plastic Trash Can,65 gal.,Black,Plastic Trash Can,65 gal.,Black,Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Ranger® trash can with 4 hands-free openings provides you with the ultimate in high-capacity waste management. Combining modern styling and easy-to-service design, this garbage can is ideally used in stadiums, parks, shopping malls, and other high-traffic areas. Features 4 disposal openings, one on each side of the lid for easier access in high-traffic areas. Withstand both subzero cold and extreme summer heat. Permanently attached hinged lid for easy emptying.
Note: Optional weighted base, No. 2FTF6, is sold separately.
Show More Close
 

Technical Specifications

Item # 2FTF5
Mfr. Model # FG917600BLA
UNSPSC #47121702
Catalog Page 1554
Shipping Weight 46.0 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Outdoor
Trash Container Capacity Range 56G or Greater
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Square
Trash Container Capacity 65 gal.
Primary Container Color Black
Height 49-1/4"
Trash Can Dia./Width 25"
Opening Closure Type None
Container Depth 25"
Series Ranger(R)
Basic Container Material Plastic
Specific Container Material Plastic
Top Design Canopy Top
Container Strength Heavy Duty
Finish UV Protectant
Lid Options Lid Included
Includes Permanently Attached Hinged Lid For Easy Emptying
Features Designed For Stadiums, Parks, Shopping Malls And Other High-Traffic Areas. Permanently Attached Hinged Lid For Easy Emptying.
Standards FM and CSFM Approved, ADA Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms