Check Availability
Ranger® 45 gal. Square Canopy Top Utility Trash Can, 41-1/2"H, Beige Trash Can,45 gal.,Beige,Plastic Trash Can,45 gal.,Beige,Plastic Trash Can,45 gal.,Beige,Plastic
  • RUBBERMAID 

    Ranger® 45 gal. Square Canopy Top Utility Trash Can, 41-1/2"H, Beige

  • Item # 2FTE9
  • Mfr. Model # FG917388BEIG
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Rubbermaid Commercial Ranger® trash can features durability, modern styling, and easy-to-service design. Permanently attached hinged lid with 4 openings offers easy emptying. Withstands both subzero and extreme summer heat. This garbage can is ideal for high-capacity waste management for stadiums, parks, shopping malls, and other high-traffic areas.
Show More Close
 

Technical Specifications

Item # 2FTE9
Mfr. Model # FG917388BEIG
UNSPSC #47121702
Catalog Page 1554
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Outdoor
Trash Container Capacity Range 45-55G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Square
Trash Container Capacity 45 gal.
Primary Container Color Beige
Height 41-1/2"
Trash Can Dia./Width 25"
Opening Closure Type None
Container Depth 25"
Series Ranger(R)
Basic Container Material Plastic
Specific Container Material Plastic
Top Design Canopy Top
Container Strength Heavy Duty
Finish UV Protectant
Lid Options Lid Included
Includes Permanently Attached Hinged Lid For Easy Emptying
Features Designed For Stadiums, Parks, Shopping Malls And Other High-Traffic Areas. Permanently Attached Hinged Lid For Easy Emptying.
Standards FM and CSFM Approved, ADA Compliant

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms