Check Availability
  • RUBBERMAID 

    Ranger® 35 gal. Square Dome Top Utility Trash Can, 41"H, Brown

  • Item # 3U951
  • Mfr. Model # FG843088BRN
Ranger® 35 gal. Square Dome Top Utility Trash Can, 41"H, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubbermaid Commercial Ranger® trash can features durability, modern styling, and easy-to-service design. Permanently attached hinged lid offers easy emptying. Withstands both subzero and extreme summer heat. This garbage can is ideal for high-capacity waste management for stadiums, parks, shopping malls, and other high-traffic areas.
Show More Close
 

Technical Specifications

Item # 3U951
Mfr. Model # FG843088BRN
UNSPSC #47121704
Catalog Page 1554
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Outdoor
Trash Container Capacity Range 33-44G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Square
Trash Container Capacity 35 gal.
Primary Container Color Brown
Height 41"
Trash Can Dia./Width 21-1/2"
Opening Closure Type Swing
Container Depth 21-1/2"
Series Ranger(R)
Basic Container Material Plastic
Specific Container Material Plastic
Top Design Dome Top
Container Strength Heavy Duty
Finish UV Protectant
Lid Options Lid Included
Includes 2 Hinged Doors, Permanently Attached Hinged Lid For Easy Emptying
Features Designed For Stadiums, Parks, Shopping Malls And Other High-Traffic Areas. Permanently Attached Hinged Lid For Easy Emptying.
Standards FM, ADA Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms