Check Availability
  • RUBBERMAID 

    Air Freshener Refill, Rubbermaid® TCell 2.0, 45 days Refill Life, Pure Fragrance

  • Item # 48RF62
  • Mfr. Model # 1967263
Air Freshener Refill, Rubbermaid® TCell  2.0, 45 days Refill Life, Pure Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48RF62
Mfr. Model # 1967263
UNSPSC #47131812
Shipping Weight 0.15 lbs
Country of Origin Malaysia *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Pure
For Use With Mfr. No. 1957531, 1957532, 1957533, 1972664, 1972662, 1972663
Refill Life 45 days
Chemical Series Rubbermaid(R) TCell 2.0
Cleaner Container Type Cartridge
Cleaner Container Size 24mL
Coverage 6000 cu. ft.
Chemicals For Use On Air
Color White
Height 3-5/8"
Width 1-7/8"
Length 3-13/16"
Features Battery Free Air Freshener
Standards Rubbermaid(R) Tcell 2.0
Item Oil Based Air Freshener Refill
* This product's country of origin is subject to change

Alternate Search Terms