Check Availability
  • RUBBERMAID 

    Polypropylene Long Handled Dust Pan, Overall Length 12-3/4", Overall Width 11-5/16"

  • Item # 8AWY1
  • Mfr. Model # FG253300BLA
Polypropylene Long Handled Dust Pan, Overall Length 12-3/4", Overall Width 11-5/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Lobby Pro® upright dust pan features a stylish long handle dust pan design for easy cleanup. This dust pan is self-opening and closing to conceal dirt and debris. Adjustable handle grip for user comfort. Rear wheels help improve wear resistance. Constructed of sturdy plastic that won't stain, discolor, or absorb odors. Ideal for use in malls, restaurants, lobbies, and other locations with heavy traffic.
Show More Close
 

Technical Specifications

Item # 8AWY1
Mfr. Model # FG253300BLA
UNSPSC #47131601
Catalog Page 1541
Shipping Weight 3.0 lbs
Country of Origin USA *
Floor Tool Type Dust Pan
Dust Pan Type Long Handled/Lobby
Dust Pan Lid Options Dust Pan With Lid
Basic Dust Pan Material Plastic
Specific Dust Pan Material Polypropylene
Overall Dust Pan Width 11-5/16"
Overall Dust Pan Depth 12-3/4"
Dust Pan Handle Length 27-1/2"
Dust Pan Color Black
Color Coding System No
Features Stylish Pan Design, Durable Rear Wheels Improve Wear Resistance, Self Opening and Closing Lid, Adjustable Handle Grip Enhances User Comfort, Will Not Stain, Discolor or Absorb Odors
Item Long Handled Dust Pan
Color Black
* This product's country of origin is subject to change

Welcome Sign In