Check Availability
  • RUBBERMAID 

    Polypropylene Hand Held Dust Pan, Overall Length 12-1/4", Overall Width 8-1/4"

  • Item # 5W636
  • Mfr. Model # FG200500CHAR
Polypropylene Hand Held Dust Pan, Overall Length 12-1/4", Overall Width 8-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial dust pan is perfect for quick clean-ups. Made of black plastic, this large dust pan will not stain, rust, or dent. Short handle for lifting. Dust pan is suitable for use in commercial and industrial applications.
Show More Close
 

Technical Specifications

Item # 5W636
Mfr. Model # FG200500CHAR
UNSPSC #47131601
Catalog Page 1542
Shipping Weight 0.4 lbs
Country of Origin Thailand *
Floor Tool Type Dust Pan
Dust Pan Type Handheld Standard
Dust Pan Lid Options No Lid
Basic Dust Pan Material Plastic
Specific Dust Pan Material Polypropylene
Overall Dust Pan Width 8-1/4"
Overall Dust Pan Depth 12-1/4"
Dust Pan Handle Length 4-1/2"
Dust Pan Color Black
Color Coding System No
Features Perfect for Quick Clean-Ups, Heavy-Duty Plastic Construction, Extra Large Sizes to Accommodate Large Jobs
Item Hand Held Dust Pan
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions