Check Availability
  • RUBBERMAID 

    Plaza 50 gal. Square Dome Top Utility Trash Can, 42-1/8"H, Beige

  • Item # 4TJ48
  • Mfr. Model # FG396400BEIG
Plaza 50 gal. Square Dome Top Utility Trash Can, 42-1/8"H, Beige Trash Can,50 gal.,Beige,HDPE Trash Can,50 gal.,Beige,HDPE Trash Can,50 gal.,Beige,HDPE Trash Can,50 gal.,Beige,HDPE
Qty
  • Web Price
    $631.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rubbermaid Commercial Plaza® trash can offers contemporary styling with side opening door for "no lift" unloading. User-friendly side door access helps reduces lifting and back strain. 2 spring-loaded swing doors conceal contents, trap odors, and prevent pest intrusion. Rigid liners are removable without lifting. Lock latch feature can be used with or without key (sold separately).
Show More Close
 

Technical Specifications

Item # 4TJ48
Mfr. Model # FG396400BEIG
UNSPSC #47121702
Catalog Page 1553
Shipping Weight 78.0 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Outdoor
Trash Container Capacity Range 45-55G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Square
Trash Container Capacity 50 gal.
Primary Container Color Beige
Height 42-1/8"
Trash Can Dia./Width 25-1/4"
Opening Closure Type Swing
Container Depth 24-3/4"
Series Plaza
Basic Container Material Plastic
Specific Container Material HDPE
Top Design Dome Top
Container Strength Heavy Duty
Finish UV Protectant, Textured
Lid Options Lid Included
Includes 2 Spring Loaded Doors, Side Opening Door, Slide Out Bag Holder, Side-Mounted Hinged Door Offers Full Interior Access For Easy Refuse Removal
Features User-Friendly Side Door Access Helps Reduces Lifting And Back Strain. Spring Loaded Door Conceals Contents, Traps Odors, Prevents Pest Intrusion. Fire Rated Versions (3964/ 9P90 With Rigid Liners), Fm Approved.
Standards FM Approved, ADA Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms