Check Availability
  • RUBBERMAID 

    Plaza 35 gal. Rectangular Dome Top Utility Trash Can, 41-1/16"H, Black

  • Item # 5MU51
  • Mfr. Model # FG9P9000BLA
Plaza 35 gal. Rectangular Dome Top Utility Trash Can, 41-1/16"H, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial Plaza® Jr. Trash Can with Ash Tray offers contemporary styling with a side-opening door for easy, no-lift removal of the rigid liner. The spring-loaded trash can door conceals contents, traps odors, and prevents pest intrusion. The lock latch feature can be used with or without a key.
Show More Close
 

Technical Specifications

Item # 5MU51
Mfr. Model # FG9P9000BLA
UNSPSC #47121702
Catalog Page 1553
Shipping Weight 54.0 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Outdoor
Trash Container Capacity Range 33-44G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Rectangular
Trash Container Capacity 35 gal.
Primary Container Color Black
Height 41-1/16"
Trash Can Dia./Width 20-3/4"
Opening Closure Type Swing
Container Depth 21-1/2"
Series Plaza
Basic Container Material Plastic
Specific Container Material Plastic
Top Design Dome Top
Container Strength Heavy Duty
Finish UV Protectant, Textured
Lid Options Lid Included
Includes 2 Spring Loaded Doors, Side Opening Door, Slide Out Bag Holder, Spring Loaded Side Door, Lock Latch Feature Can Be Used With Or Without Key (sold separately)
Features User-Friendly Side Door Access Helps Reduces Lifting And Back Strain. Spring Loaded Door Conceals Contents, Traps Odors, Prevents Pest Intrusion. Fire Rated Versions (3964/ 9P90 With Rigid Liners), Fm Approved.
Standards FM and CSFM Approved, ADA Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms