Check Availability
  • RUBBERMAID 

    Plastic Backpack Flow System Bladder

  • Item # 2FTT5
  • Mfr. Model # FGQ977000000
Plastic Backpack Flow System Bladder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial backpack bladder is a replacement backpack bladder for the Flow™ Finish system, No. 2FTT2 (sold separately). This replacement bladder features a 1-1/2-gal. reservoir and a 3" opening for fast, easy refills. Designed for use with cleaning chemicals or floor finishes.
Show More Close
 

Technical Specifications

Item # 2FTT5
Mfr. Model # FGQ977000000
UNSPSC #47131618
Shipping Weight 0.4 lbs
Country of Origin China *
Item Backpack Flow System Bladder
For Use With Mfr. No. FGQ97900YL00, FGQ98900YL00
Material Plastic
Length 20"
Includes Mfr. No. FGQ97900YL00, FGQ98900YL01
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In