Check Availability
  • RUBBERMAID 

    Panel Truck, 2000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Wheel Type

  • Item # 4AAL5
  • Mfr. Model # FG446700BLA
Panel Truck, 2000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Wheel Type
Qty
  • Web Price
    $716.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial sheet and panel truck is the ideal solution for moving a wide variety of large, hard-to-handle items. With a 2,000-lb. capacity, this truck features built-in tie-down slots to secure loads while moving them, a textured surface to greatly reduce slippage, perimeter deck channel to retain small items, and retainer clips. Support bars are constructed of powder-coated steel.
Show More Close
 

Technical Specifications

Item # 4AAL5
Mfr. Model # FG446700BLA
UNSPSC #24101504
Catalog Page 1172
Shipping Weight 81.0 lbs
Country of Origin USA *
Item Panel Truck
Load Capacity 2000 lb.
Overall Length 36"
Overall Width 24"
Overall Height 38"
Caster Dia. 6"
Caster Material Polyolefin
Caster Type (2) Swivel, (2) Rigid
Caster Width 2"
Deck Material Plastic
Deck Length 36"
Deck Width 24"
Deck Height 9-1/4"
Frame Material Steel
Finish Powder Coated
Color Black
Handle Included Yes
Includes Molded-in tie-down slots for load security, Removable 27" high vertical frames provide
Assembled/Unassembled Unassembled
* This product's country of origin is subject to change

Welcome Sign In