Check Availability
  • RUBBERMAID 

    Air Freshener Refill, Microburst® 3000, 30 days Refill Life, Ocean Breeze Fragrance

  • Item # 22PT72
  • Mfr. Model # FG4012581
Air Freshener Refill, Microburst® 3000, 30 days Refill Life, Ocean Breeze Fragrance Air Freshener Refill,2.6oz.,Aerosol,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 22PT72
Mfr. Model # FG4012581
UNSPSC #47131812
Shipping Weight 2.7 lbs
Country of Origin Thailand *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Ocean Breeze
For Use With Mfr. Model No. 1793532
Refill Life 30 days
Chemical Series Microburst(R) 3000
Cleaner Container Type Aerosol Can
Cleaner Container Size 2.60 oz.
Coverage 6000 cu. ft.
Chemicals For Use On Surface Air
Color Colorless
Height 5-1/2"
Width 5-5/8"
Length 7-3/8"
Features Odor Neutralizer, Refill Actuator Distributes The Finest Dry Mist for Long-Lasting Performance
Standards Microburst 3000
Item Air Freshener Refill
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms