Check Availability
  • RUBBERMAID 

    Natural Push Broom, 36" Sweep Face

  • Item # 8V581
  • Mfr. Model # FG9B1300BLA
Natural Push Broom, 36" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial push broom is designed to pick up heavier dirt from different surfaces. Long-lasting polypropylene and natural Tampico bristles remove heavier dirt and debris on both rough wood and smooth surfaces. Two-threaded handle holes on either side of block for even wear. An angle brace adds support and stability (sold separately). Handle sold separately.
Show More Close
 

Technical Specifications

Item # 8V581
Mfr. Model # FG9B1300BLA
UNSPSC #47131615
Catalog Page 1540
Shipping Weight 2.8 lbs
Country of Origin China *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 36"
Trim Length 3"
Basic Bristle Material Natural
Specific Bristle Material Tampico
Bristle Color Black
Color Coding System No
Broom Handle Diameter 1"
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Wood
Block Size 36"
Broom Connection Type Braced
Broom Application Smooth, Rough
Broom Grade Medium-Duty
Chemical Resistant Yes
Acid Resistant Yes
Series Medium Floor Sweeps
Features Two-threaded handle holes on either side of block for even wear. Handles sold separately
For Use With Mfr. No. FG635100LAC, FG634400GRAY, FG635700BLA, FG636100LAC, FG636400LAC,
Includes Block
Item Push Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms