Check Availability
  • RUBBERMAID 

    Natural Floor Sweep, 24" Sweep Face

  • Item # 43WX56
  • Mfr. Model # FG9B1800BRN
Natural Floor Sweep, 24" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This push broom head is ideal for sweeping dirt and debris on various interior or exterior surfaces.
Show More Close
 

Technical Specifications

Item # 43WX56
Mfr. Model # FG9B1800BRN
UNSPSC #47131615
Shipping Weight 1.8 lbs
Country of Origin China *
Floor Tool Type Broom Head
Broom Style Push Broom
Sweep Face 24"
Trim Length 3"
Basic Bristle Material Natural
Specific Bristle Material Palmyra
Bristle Color Brown
Color Coding System No
Broom Handle Length No Handle
Broom Handle Color No Handle
Broom Block Material Plastic
Block Size 24"
Broom Connection Type Acme Thread
Broom Application Any Surface
Broom Grade Heavy-Duty
Chemical Resistant No
Acid Resistant No
Includes Block
Item Floor Sweep
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms