Check Availability
  • RUBBERMAID 

    Air Freshener Refill, Microburst® 9000, 90 days Refill Life, Mountain Peaks Fragrance

  • Item # 52JR45
  • Mfr. Model # FG4012461
Air Freshener Refill, Microburst® 9000, 90 days Refill Life, Mountain Peaks Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52JR45
Mfr. Model # FG4012461
UNSPSC #47131812
Shipping Weight 2.45 lbs
Country of Origin Thailand *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Mountain Peaks
For Use With Mfr. No. 1793534, 1793535, 1793536, FG401375
Refill Life 90 days
Chemical Series Microburst(R) 9000
Cleaner Container Type Aerosol Can
Cleaner Container Size 5.30 oz.
Coverage 6000 cu. ft.
Chemicals For Use On Surface Air
Color White
Height 5-3/4"
Width 2-1/2"
Length 2-1/2"
Features Patented Aerosol Actuator Distributes Ultra Fin Dry Mist for Long-Lasting Performance
Item Aerosol Air Freshener Refill
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms