Check Availability
  • RUBBERMAID 

    Mobile Open Plastic Shelving, 35"W x 20"D x 72" Load Cap., 4 Shelves, Black

  • Item # 2ERX6
  • Mfr. Model # FG9T4300BLA
Mobile Open Plastic Shelving, 35"W x 20"D x 72" Load Cap., 4 Shelves, Black Plastic Shlving,Open,Mobile,72"H,4 Shelf Plastic Shlving,Open,Mobile,72"H,4 Shelf Plastic Shlving,Open,Mobile,72"H,4 Shelf Plastic Shlving,Open,Mobile,72"H,4 Shelf
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial 4-shelf mobile shelving unit features plastic shelves with reinforced uprights. Ideal for storage, the shelving system has an 800-lb. capacity. A lip along each shelf helps prevent loss of small items and contains spills when they happen. Rounded corners and molded feet help keep the shelving unit stable and clean. Features 5"-dia. locking and nonmarking swivel casters to aide in mobility. Assembly required.
Show More Close
 

Technical Specifications

Item # 2ERX6
Mfr. Model # FG9T4300BLA
UNSPSC #56111906
Catalog Page 1241
Shipping Weight 70.0 lbs
Country of Origin USA *
Item - Shelving Plastic Shelving
Shelving Type Mobile
Shelving Style Open
Shelving Strength Rating Commercial
Overall Width 35"
Overall Depth 20"
Overall Height 72"
Shelving Frame Material Plastic
Shelving Material Polypropylene
No. of Shelves 4
Shelf Capacity 160 lb.
Color Black
Assembled/Unassembled Unassembled
Shelf Adjustments 1-1/2"
Finish - Shelving and Racks Unfinished
Includes (4) 5" Swivel Casters, (2) with Brakes
Shelf Style Solid
Number of Drawers 0
Caster Configuration (2) Swivel, (2) Swivel with Brakes
Caster Dia. 5"
Caster Material Non-Marking
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms