Check Availability
  • RUBBERMAID 

    Mobile Cabinet Workbench, Structural Foam Plastic, 19-1/4" Depth, 33-7/8" Height, 38" Width

  • Item # 5M738
  • Mfr. Model # FG618000BLA
Mobile Cabinet Workbench, Structural Foam Plastic, 19-1/4" Depth, 33-7/8" Height, 38" Width Mobile Cab Bench,Plastic,38"W,19-1/4"D Mobile Cab Bench,Plastic,38"W,19-1/4"D Mobile Cab Bench,Plastic,38"W,19-1/4"D Mobile Cab Bench,Plastic,38"W,19-1/4"D Mobile Cab Bench,Plastic,38"W,19-1/4"D Mobile Cab Bench,Plastic,38"W,19-1/4"D Mobile Cab Bench,Plastic,38"W,19-1/4"D Mobile Cab Bench,Plastic,38"W,19-1/4"D Mobile Cab Bench,Plastic,38"W,19-1/4"D Mobile Cab Bench,Plastic,38"W,19-1/4"D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial trade cart/service bench moves productivity right to the work site—a total tool storage and mobile workbench system. This mobile work center has a flat surface at a user-friendly height that provides a stable work area. 2 parts boxes and 4 parts bins hold assorted tools, parts and hardware. Lockable. The rolling utility cart moves easily over hard surfaces, through elevators and doorways.
Show More Close
 

Technical Specifications

Item # 5M738
Mfr. Model # FG618000BLA
UNSPSC #24101506
Catalog Page 1162
Shipping Weight 49.0 lbs
Country of Origin USA *
Cabinet Workbench Item Mobile Cabinet Workbench
Workbench/Work Table Type Mobile
Workbench/Table Surface Material Structural Foam Plastic
No. of Drawers 2
Number of Doors 0
No. of Shelves 2
Width 38"
Depth 19-1/4"
Height 33-7/8"
Load Capacity 330 lb.
Workbench/Table Frame Material Structural Foam Plastic
Color Black
Caster Dia. 5"
Drawer Depth 12"
Drawer Height 3-1/2"
Drawer Width 18"
Includes (2) Parts Boxes and (4) Parts Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms