Check Availability
  • RUBBERMAID 

    Mobile Cabinet Workbench, Structural Foam Plastic, 19-13/16" Depth, 33-1/2" Height, 32-5/8" Width

  • Item # 4UR44
  • Mfr. Model # FG773488BLA
  • (2)
Mobile Cabinet Workbench, Structural Foam Plastic, 19-13/16" Depth, 33-1/2" Height, 32-5/8" Width Mobile Cab Bench,Plstc,32-5/8"W Mobile Cab Bench,Plstc,32-5/8"W Mobile Cab Bench,Plstc,32-5/8"W Mobile Cab Bench,Plstc,32-5/8"W Mobile Cab Bench,Plstc,32-5/8"W Mobile Cab Bench,Plstc,32-5/8"W Mobile Cab Bench,Plstc,32-5/8"W Mobile Cab Bench,Plstc,32-5/8"W Mobile Cab Bench,Plstc,32-5/8"W Mobile Cab Bench,Plstc,32-5/8"W
Qty
  • Web Price
    $378.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial trade cart/service bench moves productivity right to the work site—a total tool storage and mobile workbench system. This mobile work center has a flat surface at a user-friendly height that provides a stable work area. 5 drawers hold essential hand tools and supplies. Pegboard side panels provide convenient tool organization. Built-in cord wrap allows storage of power tools and work lights. Cabinet secures with locking bar. The rolling utility cart moves easily over hard surfaces, through elevators and doorways.
Show More Close
 

Technical Specifications

Item # 4UR44
Mfr. Model # FG773488BLA
UNSPSC #24101506
Catalog Page 1162
Shipping Weight 79.0 lbs
Country of Origin USA *
Cabinet Workbench Item Mobile Cabinet Workbench
Workbench/Work Table Type Mobile
Workbench/Table Surface Material Structural Foam Plastic
No. of Drawers 5
Number of Doors 0
No. of Shelves 0
Width 32-5/8"
Depth 19-13/16"
Height 33-1/2"
Load Capacity 250 lb.
Workbench/Table Frame Material Structural Foam Plastic
Color Black/Red
Caster Configuration (2) Swivel with Brakes, (2) Rigid
Caster Dia. 4"
Drawer Height (1) 2" Drawer, (2) 4" Drawer, (2) 6" Drawer
Handle Included Yes
Includes (5) Molded In Storage Trays/Drawers of Varying Depths for Organizing and Storing Small Parts and Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms