Check Availability
  • RUBBERMAID 

    Mobile Cabinet Workbench, Structural Foam Plastic, 19-1/4" Depth, 33-3/8" Height, 38" Width

  • Item # 4UR43
  • Mfr. Model # FG618088BLA
Mobile Cabinet Workbench, Structural Foam Plastic, 19-1/4" Depth, 33-3/8" Height, 38" Width Mobile Cab Bench,Plastic,38"W,19-1/4"D Mobile Cab Bench,Plastic,38"W,19-1/4"D Mobile Cab Bench,Plastic,38"W,19-1/4"D Mobile Cab Bench,Plastic,38"W,19-1/4"D Mobile Cab Bench,Plastic,38"W,19-1/4"D Mobile Cab Bench,Plastic,38"W,19-1/4"D Mobile Cab Bench,Plastic,38"W,19-1/4"D Mobile Cab Bench,Plastic,38"W,19-1/4"D Mobile Cab Bench,Plastic,38"W,19-1/4"D Mobile Cab Bench,Plastic,38"W,19-1/4"D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial trades cart combines tool storage with a mobile workbench system. The top flat surface provides a stable work area. 4 compartmentalized boxes store assorted parts and hardware. 2 storage bins hold essential hand tools and supplies. Rolling cart moves easily over hard surfaces, through elevators and doorways.
Show More Close
 

Technical Specifications

Item # 4UR43
Mfr. Model # FG618088BLA
UNSPSC #24101506
Catalog Page 1162
Shipping Weight 65.0 lbs
Country of Origin USA *
Cabinet Workbench Item Mobile Cabinet Workbench
Workbench/Work Table Type Mobile
Workbench/Table Surface Material Structural Foam Plastic
No. of Drawers 2
Number of Doors 1
No. of Shelves 0
Width 38"
Depth 19-1/4"
Height 33-3/8"
Load Capacity 330 lb.
Workbench/Table Frame Material Structural Foam Plastic
Cabinet Door Type Lift-Up
Color Black
Caster Dia. 5"
Drawer Depth 12"
Drawer Height 3-1/2"
Drawer Width 18"
Includes Locking Cabinet, (2) Parts Boxes and (4) Parts Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms