Check Availability
  • RUBBERMAID 

    Mobile Cabinet Workbench, Structural Foam Plastic, 38-5/8" Depth, 37-7/8" Height, 52-1/2" Width

  • Item # 1FD46
  • Mfr. Model # FG453588BLA
Mobile Cabinet Workbench, Structural Foam Plastic, 38-5/8" Depth, 37-7/8" Height, 52-1/2" Width
Qty
  • Web Price
    $666.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial trade cart/service bench moves productivity right to the work site—a total tool storage and mobile workbench system. The portable tool cart has a flat surface at a user-friendly height which provides a stable work area. 2 doors enclose cart for added security. Rolling trade cart moves easily over hard surfaces, through elevators and doorways.
Show More Close
 

Technical Specifications

Item # 1FD46
Mfr. Model # FG453588BLA
UNSPSC #24101506
Catalog Page 1162
Shipping Weight 89.0 lbs
Country of Origin USA *
Cabinet Workbench Item Mobile Cabinet Workbench
Workbench/Work Table Type Mobile
Workbench/Table Surface Material Structural Foam Plastic
No. of Drawers 1
Number of Doors 0
No. of Shelves 2
Width 52-1/2"
Depth 38-5/8"
Height 37-7/8"
Load Capacity 500 lb.
Workbench/Table Frame Material Structural Foam Plastic
Color Black
Caster Configuration (2) Swivel with Brakes, (2) Rigid
Caster Dia. 5"
Includes (3) Outlet, Surge Suppressor with 10 ft. Extension Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms