Check Availability
  • RUBBERMAID 

    Mobile Cabinet Workbench, Structural Foam Plastic, 26-1/4" Depth, 38" Height, 49" Width

  • Item # 1FD45
  • Mfr. Model # FG453388BLA
  • (3)
Mobile Cabinet Workbench, Structural Foam Plastic, 26-1/4" Depth, 38" Height, 49" Width Trade Cart/Service Bench,49 In. L,Black Trade Cart/Service Bench,49 In. L,Black Trade Cart/Service Bench,49 In. L,Black Trade Cart/Service Bench,49 In. L,Black Trade Cart/Service Bench,49 In. L,Black Trade Cart/Service Bench,49 In. L,Black
Qty
  • Web Price
    $837.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial trade cart/service bench easily transport tools and supplies where you need them. The utility cart is made from a durable structural foam construction. The low maintenance cart resists rust, dents, and chips. Single key lock secures all drawers and allows one drawer to open at a time. Includes comfort grip handle, molded-in compartments for small parts or tools, 5" nonmarking casters (2 fixed and 2 swivel with total lock brakes and full-extension), and ball bearing drawer slides.
Show More Close
 

Technical Specifications

Item # 1FD45
Mfr. Model # FG453388BLA
UNSPSC #24101506
Catalog Page 1162
Shipping Weight 150.0 lbs
Country of Origin USA *
Cabinet Workbench Item Mobile Cabinet Workbench
Workbench/Table Surface Material Structural Foam Plastic
No. of Drawers 4
Number of Doors 1
Width 49"
Depth 26-1/4"
Height 38"
Load Capacity 750 lb.
Workbench/Table Frame Material Structural Foam Plastic
Color Black
Caster Configuration (2) Swivel with Brakes, (2) Rigid
Caster Dia. 5"
Includes (3) Outlet, Surge Suppressor with 10 ft. Extension Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms