Check Availability
  • RUBBERMAID 

    Mobile Cabinet Workbench, Structural Foam Plastic, 18-1/4" Depth, 38-3/8" Height, 41-5/8" Width

  • Item # 1FD40
  • Mfr. Model # FG451288BLA
  • (2)
Mobile Cabinet Workbench, Structural Foam Plastic, 18-1/4" Depth, 38-3/8" Height, 41-5/8" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial trade cart/service bench moves productivity right to the work site—a total tool storage and mobile workbench system. The portable tool cart has a flat surface at a user-friendly height which provides a stable work area. 2 doors enclose cart for added security. Rolling trade cart moves easily over hard surfaces, through elevators and doorways.
Show More Close
 

Technical Specifications

Item # 1FD40
Mfr. Model # FG451288BLA
UNSPSC #24101506
Catalog Page 1162
Shipping Weight 57.06 lbs
Country of Origin USA *
Cabinet Workbench Item Mobile Cabinet Workbench
Workbench/Work Table Type Mobile
Workbench/Table Surface Material Structural Foam Plastic
No. of Drawers 0
Number of Doors 2
No. of Shelves 0
Width 41-5/8"
Depth 18-1/4"
Height 38-3/8"
Load Capacity 500 lb.
Workbench/Table Frame Material Structural Foam Plastic
Cabinet Door Type Standard
Color Black
Caster Configuration (2) Swivel with Brakes, (2) Rigid
Caster Dia. 5"
Includes (3) Outlet, Surge Suppressor with 10 ft. Extension Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms